Telescopic swimming pool ladder
Telescopic boarding ladder stainless steel
TELEBRDLDR-A4-3STEPS-L870MM
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A4 / plastic |
Surface | Plain |
Number of rungs | 3 |
Load capacity | 250 kg |
Width as standard ladder | 260 mm |
Weight | 2.4 kg |