Welcome to Würth Greece For trade customers only

Telescopic swimming pool ladder

Telescopic boarding ladder stainless steel
TELEBRDLDR-A4-2STEP-L595MM

Art.-no. 5176053349
EAN 4056807170749
Prices and availability visible after login
Telescopic swimming pool ladder

Art.-no. 5176053349

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A4 / plastic

Surface

Plain

Number of rungs

2

Load capacity

250 kg

Width as standard ladder

260 mm

Weight

1.5 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information