Welcome to Würth Greece For trade customers only

Tavinea Sorto Nova Pro Scala foil roll holder

Foil holder Tavinea Nova Pro Scala/Vionaro V8/13
FOILHOLD-TAVINEA-(ASH-NATURE)-NL500

Art.-no. F007101994

EAN 9003012703168

Prices and availability visible after login
Tavinea Sorto Nova Pro Scala foil roll holder

Art.-no. F007101994

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For foil and cling film, perfectly stored away and easy to tear off.
Notice

Accessories are hygiene tested and suitable for foodstuffs

Specified dimensions not binding. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Ash, nature

Suitable for drawer side

Nova Pro Scala H90, Vionaro V8 H89 with 8 mm back panel

Suitable for nominal length

500 mm

Height

45 mm

Material

Aluminium / wood

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information