Tavinea Sorto Nova Pro Scala foil roll holder
Foil holder Tavinea Nova Pro Scala/Vionaro V8/13
FOILHOLD-TAVINEA-(ASH-BLACK)-NL500
Art.-no. F007101999
EAN 9003012703212

Register now and access more than 125,000 products
Accessories are hygiene tested and suitable for foodstuffs
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Colour | Ash, black |
Suitable for drawer side | Nova Pro Scala H90, Vionaro V8 H89 with 8 mm back panel |
Suitable for nominal length | 500 mm |
Height | 45 mm |
Material | Aluminium / wood |