Tapping screw, raised countersunk head
ISO 7051 steel zinc nickel black H shape C
SCR-RSDCS-ISO7051-C-H2-(ZNBHL)-3,5X13
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | ISO 7051 |
Material | Steel |
Surface | Zinc nickel black |
Form | C |
Head type | Raised countersunk head |
Drive type | H |
Internal drive | H2 |
Nominal diameter (d1) | 3.5 mm |
Head diameter (dk) | 6.8 mm |
Length (l1) | 13 mm |
Head height (k1) | 2.1 mm |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |