Tapping screw, countersunk head
ISO 7050 steel zinc-nickel black cs head H shape C
SCR-CS-ISO7050-C-H1-(ZNBHL)-2,9X9,5
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc nickel black |
RoHS-compliant | Yes |
Form | C |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 9.5 mm |
Head diameter (dk) | 5.20 mm |
Head height (k1) | 1.70 mm |
Internal drive | H1 |
Drive type | H |
Head type | Countersunk head |
Thread type | Self-tapping screw thread |
Shape of tip | C |