Tab washer, external tab DIN 432, A4 stainless steel, plain
DIN 432 A4 stainless steel
LOKPLT-EXTAB-DIN432-A4-D13,0
Art.-no. 04120112
EAN 4038898244233
Register now and access more than 125,000 products
Datasheets(X)
CAD data (available after login)
![]() | |
Suitable for screw thread | M12 |
Nominal diameter (d1) | 13 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 4.5 mm |
Thickness (s) | 1.2 mm |
Material | Stainless steel A4 |
Surface | Plain |
RoHS-compliant | Yes |
Design | With tap |
Standards | DIN 432 |
