Welcome to Würth Greece For trade customers only

TX bit

Bit TX 10 mm
BIT-TX50-L75MM

Art.-no. 0614788150
EAN 4038898910053

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With 10 mm hexagon
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

TX50

Drive

10 mm

Drive type

Outer hexagon

Length

75 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information