TRIATHLON Premium M 5W-30 engine oil
ENGOIL-(PREMIUM-M)-5W30-5LTR
Register now and access more than 125,000 products
Ensures rapid oil supply to the engine and excellent protection against wear
Guarantees maximum service life of diesel particulate filters and ensures optimum engine performance
HC synthetic oil
TRIATHLON engine oils are produced and packaged in compliance with the most stringent quality specifications in line with DIN EN ISO 9001
- High product safety
- Extensive manufacturer approvals
Only high-quality first raffinates and raw materials are used in TRIATHLON oils
Satisfies important specifications of automotive manufactures
Observe the operating instructions of the vehicle and engine manufacturer for standard and extended oil change intervals.
Tested for turbocharging and catalytic converter
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Low-ash, state-of-the-art, low-viscosity engine oil. Ensures maximum service life of the diesel particulate filter and ensures optimum engine performance.
Contents | 5 l |
Type of oil | HC synthesis |
Viscosity grade | 5W-30 |
Approved for engine oils | ACEA C1-08 |
Recommended applications for engine oils | Ford WSS-M2C 934-B, Mazda, Mitsubishi |
Shelf life from production | 60 Month |
Density | 0.85 g/cm³ |
Density conditions | at 15°C |
Min. flashing point | 228 °C |
Pour point | -36 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!