TIPP® solid pipe clamp
Pipe clamp TIPP solid
PIPCLMP-MASSIV-M16-(124-129MM)
Art.-no. 0543215124
EAN 4062856622979
Register now and access more than 125,000 products
- Two threaded plugs for improved adjustment to pipe dimensions
- Quick and easy insertion of the pipe as the pipe clamp can be opened wide, especially for overhead mounting
- No slipping due to pre-assembled rubber insert
- Rubber inlay resistant to ozone in accordance with DIN 53509-1 or ISO 1431/1 and to ageing in accordance with DIN 53508
- Rubber insert not resistant to oils, greases and fuels
- Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Datasheets(X)
For maximum load-bearing capacity in plumbing installations, heating system construction, plant construction and pipeline construction.
![]() | |
Min./max. grip range (ØD) | 124-129 mm |
Permissible load | 5 kN |
Connection thread (G) | M16 |
Metal-band width (BM) | 30 mm |
Metal belt thickness (tM) | 3 mm |
Material | Sheet steel |
Min./max. temperature resistance | -30 to 100 °C |
Weight | 585 g |
Length (L) | 194 mm |
Material of sound insulation | PDM - ethylene propylene diene terpolymer rubber |
Ultraviolet resistance | Yes |
Halogen-free | Yes |
Resistance against | Ozone, Aging, Diluted acids and lyes, Alcoholic solutions |
Chlorine-free | Yes |
Silicone-free | Yes |
Surface | Zinc plated |
Thread type | Metric thread |
Thread type x nominal diameter x screw length | M10 x 40 mm |
Building material class | B2 - Normally inflammable |
Sustainability | Resources, Pollutants / Emissions |
