Welcome to Würth Greece For trade customers only

TIPP® A4 stainless steel pipe clamp 2 pieces

A4 stainless steel pipe clamp TIPP
PIPCLMP-SST-A4-M10-(108-118MM)

Art.-no. 0865208118
EAN 4053479472775

Prices and availability visible after login
TIPP® A4 stainless steel pipe clamp 2 pieces

Art.-no. 0865208118

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening pipes in any technical system
  • Ideal for fastenings with high load-capacity requirements
Notice
  • Rubber insert not suitable for contact with food

  • Our products with the Cradle to Cradle Certified certificate conserve resources and are low in harmful substances. The standard assesses the safety, circularity and pollutant content of materials in the end product. The main focus here is on conserving resources, e.g. by using recycled material in the manufacturing process.
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For fastening pipes in any technical system, such as in the food/beverage industry, chemical industry, solar systems and outdoor piping.

Min./max. grip range (ØD)

108-118 mm

Permissible load

1.5 kN

Connection thread (G)

M10

Metal-band width (BM)

25 mm

Metal belt thickness (tM)

1.5 mm

Material

Stainless steel A4, 1.4401

Min./max. temperature resistance

-50 to 110 °C

Weight

182 g

Length (L)

168 mm

Halogen-free

Yes

Silicone-free

Yes

Surface

Plain

Sustainability

Resources, Pollutants / Emissions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information