Welcome to Würth Greece For trade customers only

Individual thread repair set UNC TIME-SERT® TIME-SERT®

Individual thread repair set UNC Time-Sert
THRREP-SET-UNC-(7/16IN-14)

Art.-no. 066120761
EAN 4011231546201

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For UNC threads with bushings and tools
Notice

Tear-out strength


The tear-out strength may vary subject to application (edge area etc.) and material (steel etc.). As a result, no general information can be provided on this topic. Tests in the laboratory have shown that the Time-Sert repairs are equivalent to the original threads in most cases.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x number of thread starts per inch

7/16 x 14

Max. length in inches

0.87 in

Min. length in inches

0.60 in

Number of thread starts per inch

14

Individual thread repair set UNC TIME-SERT® TIME-SERT® including:
Time-Sert<SUP>®</SUP> drill bit
1 x
Time-Sert® drill bit

DRL-SPEC-HSS-UNC-(7/16IN-14)

Description: Special drill bit for UNC threads for drilling out the remnants of damaged female threads
Quantity: 1 x
Time-Sert seat cutter, UNC thread
1 x
Time-Sert seat cutter, UNC thread

SEATCTR-UNC-(7/16IN-14)

Quantity: 1 x
Time-Sert screw tap, UNC thread
1 x
Time-Sert screw tap, UNC thread

SCRTAP-HSS-UNC-(7/16IN-14)

Quantity: 1 x
Time-Sert<SUP>®</SUP> screw-in tool
1 x
Time-Sert® screw-in tool

SCRINTL-HSS-UNC-(7/16IN-14)

Description: Screw-in tool with UNC thread for screwing and pressing in the Time-Sert® bushing
Quantity: 1 x
TIME-SERT<SUP>®</SUP> UNC threaded bushing
5 x
TIME-SERT® UNC threaded bushing

NUT-INRT-UNC-(7/16-14)XL0,6IN

Description: For repairing defective threads.
Quantity: 5 x
5 x
TIME-SERT® UNC threaded bushing

NUT-INRT-UNC-(7/16-14)XL0,87IN

Description: For repairing defective threads.
Quantity: 5 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information