TIGERFLEX® cut-resistant glove W-230 Level C
Cut-resistant glove TIGERFLEX W-230 Level C
CUTRESGLOV-TIGERFLEX-(LEVEL C)-SZ9
Art.-no. 0899451359
EAN 4053479217352
Register now and access more than 125,000 products
Nitrile foam-coated palms with additional nitrile TIGERFLEX grip
Breathable, good grip, comfortable to wear
Optimal fit and outstanding tactile and fingertip sensitivity
Suitable for precision work in dry conditions with high cut resistance requirements
Datasheets(X)
Work in dry work environments with cut resistance stresses, e.g. storage and picking work, maintenance, metal and glass industry, recycling industry.
Size | 9 |
Gauge | 13 |
Material of liner | HPPE |
Material of coating | Nitrile foam |
Standards | EN 388, EN 420 |
Cut resistance according to ISO 13997 | C |
Category | II |