Welcome to Würth Greece For trade customers only

TIGERFLEX® cut-resistant glove W-230 Level C

Cut-resistant glove TIGERFLEX W-230 Level C
CUTRESGLOV-TIGERFLEX-(LEVEL C)-SZ10

Art.-no. 0899451360
EAN 4053479217376

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal, extremely comfortable cut-resistant glove with nitrile foam coating, especially suitable for dry work conditions

Nitrile foam-coated palms with additional nitrile TIGERFLEX grip


Breathable, good grip, comfortable to wear



Optimal fit and outstanding tactile and fingertip sensitivity



Suitable for precision work in dry conditions with high cut resistance requirements

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Work in dry work environments with cut resistance stresses, e.g. storage and picking work, maintenance, metal and glass industry, recycling industry.

Size

10

Gauge

13

Material of liner

HPPE

Material of coating

Nitrile foam

Standards

EN 388, EN 420

Cut resistance according to ISO 13997

C

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information