TIGERFLEX Hi-LITE COOL protective glove
Protective glove TIGERFLEX Hi-Lite Cool
PROTGLOV-TIGERFLEX-COOL-(HI-LITE)-SZ8


Register now and access more than 125,000 products
For high visibility between seasons
- Comfortable, light-coloured backing material with a soft, warming lining
- Ideal for spring and autumn
- Soft, slightly roughened backing material that is gentle on the skin and seamlessly knitted all around
- Elasticated knitted cuffs
- Breathable coating made of nitrile foam
Original TIGERFLEX coating
- Excellent grip and optimised mechanical resistance
- Exceptional, eye-catching design
- Combines functionality and design
Datasheets(X)
- For light to medium work requiring a good grip and a high degree of flexibility
- Versatile use for various tasks in skilled trades and industry
- For freight forwarding, transport and warehousing tasks
- For work in cool environments
Size | 8 |
Gauge | 13 |
Material of liner | Polyester/acrylic |
Material of coating | Nitrile foam with TIGERFLEX pattern |
Standards | ISO 21420:2020, EN 388:2016+A1:2018 |
Category | II |