Welcome to Würth Greece For trade customers only

TIGERFLEX Hi-LITE COOL protective glove

Protective glove TIGERFLEX Hi-Lite Cool
PROTGLOV-TIGERFLEX-COOL-(HI-LITE)-SZ11

Art.-no. 0899403081

EAN 4058794151190

Prices and availability visible after login
TIGERFLEX Hi-LITE COOL protective glove

Art.-no. 0899403081

Prices and availability visible after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Neon yellow work glove offering moderate cold protection in an original TIGERFLEX design with optimal grip

For high visibility between seasons


  • Comfortable, light-coloured backing material with a soft, warming lining

  • Ideal for spring and autumn

  • Soft, slightly roughened backing material that is gentle on the skin and seamlessly knitted all around

  • Elasticated knitted cuffs

  • Breathable coating made of nitrile foam


Original TIGERFLEX coating


  • Excellent grip and optimised mechanical resistance

  • Exceptional, eye-catching design

  • Combines functionality and design
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • For light to medium work requiring a good grip and a high degree of flexibility

  • Versatile use for various tasks in skilled trades and industry

  • For freight forwarding, transport and warehousing tasks

  • For work in cool environments

Size

11

Gauge

13

Material of liner

Polyester/acrylic

Material of coating

Nitrile foam with TIGERFLEX pattern

Standards

ISO 21420:2020, EN 388:2016+A1:2018

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information