Welcome to Würth Greece For trade customers only

TIG torch PRO 26

TIG torch PRO 26
TRCH-F.WELDSYS-(TIG-PRO26)-2PIN

Art.-no. 0984002001
EAN 4058794784817
Prices and availability visible after login
TIG torch PRO 26

Art.-no. 0984002001

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

PRO 26

Length

4 m

Max. TIG welding current

200 A/DC

Weldable TIG welding rods

1.0 - 3.2 mm

Product weight (per item)

10.000 g

ON time at max. current (40°C)

35 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information