T-shirt short sleeve IBIZA
T-shirt short sleeve IBIZA
T-SHIRT KM COTTON 100% ROYAL BLUE M
Register now and access more than 125,000 products
Datasheets(X)
Colour | Royal blue |
Size | M |
Material | 100% cotton |
Fabric weight per m2 | 145 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with medium temperature |