Welcome to Würth Greece For trade customers only

T-shirt short sleeve IBIZA

T-shirt short sleeve IBIZA
T-SHIRT KM COTTON 100% LIGHT GREY M

Art.-no. 9500000613

EAN 4056807033419

Prices and availability visible after login
T-shirt short sleeve IBIZA

Art.-no. 9500000613

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey

Size

M

Material

100% cotton

Fabric weight per m2

145

Washable at

40°C

Care instruction

Do not bleach, Do not tumble dry, Ironing with medium temperature. Max 150º C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information