Welcome to Würth Greece For trade customers only

T-shirt long sleeve Pineta

T-shirt long sleeve Pineta
WRKSHRT-LNGSLEV-PINETA-ROYALBLUE-M

Art.-no. 5359182362

EAN 4065746044523

Prices and availability visible after login
T-shirt long sleeve Pineta

Art.-no. 5359182362

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Royal blue

Size

M

Material

100% cotton

Fabric weight per m2

165 g

Washable at

40°C

Care instruction

Non chlorine bleach when needed, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean with hydrocarbon (HFC) - mild process, Professional wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information