T-shirt long sleeve Pineta
T-shirt long sleeve Pineta
WRKSHRT-LNGSLEV-PINETA-ROYALBLUE-3XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Royal blue |
Size | 3XL |
Material | 100% cotton |
Fabric weight per m2 | 165 g |
Washable at | 40°C |
Care instruction | Non-chlorine bleach when needed, Do not dry in drum dryer, Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Professional wet cleaning |