Welcome to Würth Greece For trade customers only

T-shirt long sleeve Pineta

T-shirt long sleeve Pineta
WRKSHRT-LNGSLEV-PINETA-NAVYBLUE-S

Art.-no. 5359182351
EAN 4065746044547

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

S

Material

100% cotton

Fabric weight per m2

165 g

Washable at

40°C

Care instruction

Non-chlorine bleach when needed, Do not dry in drum dryer, Ironing with medium temperature, Gentle cleaning with hydrocarbon solvent, Professional wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information