Welcome to Würth Greece For trade customers only

T-shirt long sleeve Pineta

T-shirt long sleeve Pineta
WRKSHRT-LNGSLEV-PINETA-GREYMELANGE-L

Art.-no. 5359182373

EAN 4065746044493

Prices and availability visible after login
T-shirt long sleeve Pineta

Art.-no. 5359182373
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
Grey-melange

Size

L

Material

93% cotton, 7% viscose

Fabric weight per m2

165 g

Washable at

40°C

Care instruction

Non chlorine bleach when needed, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean with hydrocarbon (HFC) - mild process, Professional wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information