T-shirt long sleeve Pineta
T-shirt long sleeve Pineta
WRKSHRT-LNGSLEV-PINETA-BLACK-XL
Art.-no. 5359182344
EAN 4065746044622
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | XL |
Material | 100% cotton |
Fabric weight per m2 | 165 g |
Washable at | 40°C |
Care instruction | Non chlorine bleach when needed, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Dry clean with hydrocarbon (HFC) - mild process, Professional wet cleaning |