T-shirt long sleeve BILBAO
T-shirt long sleeve BILBAO
T-SHIRT MM COTTON 100% NAVY BLUE M
Register now and access more than 125,000 products
Datasheets(X)
Colour | Navy blue |
Size | M |
Material | 100% cotton |
Fabric weight per m2 | 150 |
Washable at | 40°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with medium temperature |