T-shirt PRINT
T-shirt PRINT
WRKSHIRT-PRINT-WHITE-XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | White |
Size | XL |
Material | 100% cotton |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Ironing with low temperature, Do not tumble dry, Dry-clean with perchloroethylene/hydrofluorocarbons |