T-shirt PRINT
T-shirt PRINT
WRKSHIRT-PRINT-WHITE-3XL
Art.-no. 5359181136
EAN 4056807794655
Register now and access more than 125,000 products
Datasheets(X)
Colour | White |
Size | 3XL |
Material | 100% cotton |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Ironing with low temperature. Max 110º C, Do not tumble dry, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC) |