T-shirt PRINT
T-shirt PRINT
WRKSHIRT-PRINT-STEELGREY-3XL
Art.-no. 5359181116
EAN 4056807794730
Register now and access more than 125,000 products
Datasheets(X)
Colour | Steel grey |
Size | 3XL |
Material | 100% cotton |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Ironing with low temperature. Max 110º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC), Do not tumble dry |