Welcome to Würth Greece For trade customers only

T-shirt PRINT

T-shirt PRINT
WRKSHIRT-PRINT-NAVY-S

Art.-no. 5359181211
EAN 4056807794396

Prices and availability visible after login
T-shirt PRINT

Art.-no. 5359181211

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

S

Material

100% cotton

Fabric weight per m2

150 g

Washable at

40°C

Care instruction

Do not bleach, Ironing with low temperature, Do not tumble dry, Dry-clean with perchloroethylene/hydrofluorocarbons

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information