T-shirt PRINT
T-shirt PRINT
WRKSHIRT-PRINT-GREYMELANGE-XL
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey-melange |
Size | XL |
Material | 93% cotton, 7% viscose |
Fabric weight per m2 | 150 g |
Washable at | 40°C |
Care instruction | Do not bleach, Ironing with low temperature, Dry-clean with perchloroethylene/hydrofluorocarbons, Do not tumble dry |