Welcome to Würth Greece For trade customers only

T-shirt PRINT

T-shirt PRINT
WRKSHIRT-PRINT-GREYMELANGE-3XL

Art.-no. 5359182806

EAN 4065233043060

Prices and availability visible after login
T-shirt PRINT

Art.-no. 5359182806
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
Grey-melange

Size

3XL

Material

93% cotton, 7% viscose

Fabric weight per m2

150 g

Washable at

40°C

Care instruction

Do not bleach, Ironing with low temperature. Max 110º C, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC), Do not tumble dry

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information