Welcome to Würth Greece For trade customers only

T-shirt PRINT

T-shirt PRINT
WRKSHIRT-PRINT-BLACK-XL

Art.-no. 5359181254

EAN 4056807794877

Prices and availability visible after login
T-shirt PRINT

Art.-no. 5359181254
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
Black

Size

XL

Material

100% cotton

Fabric weight per m2

150 g

Washable at

40°C

Care instruction

Do not bleach, Ironing with low temperature. Max 110º C, Do not tumble dry, Dry clean with perchloroethylene (PCE) or hydroflourocarbons (HFC)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information