Welcome to Würth Greece For trade customers only

T-shirt Corporate

T-shirt Corporate
TSHIRT-CORPORATE-GREY/BLACK-M

Art.-no. 5359182722
EAN 4065746002769

Prices and availability visible after login
T-shirt Corporate

Art.-no. 5359182722

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Black

Size

M

Material

60% cotton, 40% polyester

Fabric weight per m2

165 g

Washable at

60°C

Care instruction

Non-chlorine bleach when needed, Do not tumble dry, Ironing with low temperature, Professional wet cleaning

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information