Welcome to Würth Greece For trade customers only

T-hose connector

T-hose connectors
HOSECON-T-PLA-D4,0MM

Art.-no. 050025029

EAN 4011231422789

Prices and availability visible after login
T-hose connector

Art.-no. 050025029

Prices and availability visible after login
Quantity
PU
x 25 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Resistant to petrol, diesel, oil, wash water, brake fluid, Anti-Freeze etc.
  • Various dimensions and designs made from acetal resin
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Internal diameter (D2)

2.7 mm

Hose connection diameter (D1)

4 mm

Length (L1)

35 mm

Material

Polyoxymethylene

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information