Welcome to Würth Greece For trade customers only

T-handle wrench, hexagon socket With side tip

T-handle screwdriver hexagon socket side tip
SCRDRIV-HNDL-T-HEXSKT-5X200

Art.-no. 061313305
EAN 4045727212684

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Blade: Hexagon blade with side tip, matt chrome-plated

  • Tip: Size similar to DIN 911
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of handle

2-component plastic

Surface

Chrome plated

Tip size

5 mm

Length (L1)

235 mm

Length of screwdriver side tip (B2)

17 mm

Handle width (T)

35 mm

Blade length (L2)

200 mm

Blade length in inches (A)

8 in

Handle width x length x length of side tip (BxCxD)

35 x 105 x 17 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information