Welcome to Würth Greece For trade customers only

T-handle screwdriver assortment

T handle screwdriver assortment
SCRDRIV-REVBLDE-SORT-21PCS

Art.-no. 0613630400

EAN 4049557538297

Prices and availability visible after login
T-handle screwdriver assortment

Art.-no. 0613630400

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-performance ratchet screwdriver


No more regripping required. Enables fast, efficient operation in any assembly situation



Large number of different reversible blades, adapters, bit holders and socket wrench inserts.


Contains the right tool for any application, also with flexible bit holder



High-quality reversible blades


  • Special treatment for high tip strength

  • Würth colour coding system for fast identification

  • All reversible, adapter and bit-holder blades have a 6.35 mm = 1/4" hexagon mount


4-in-1


  • T-handle screwdriver

  • High-performance ratchet screwdriver

  • Reversible and adapter bits

  • Socket wrench inserts


Reversible bit assortment:


Select the appropriate blade, insert into the handle and you're done

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

21 PCS

T-handle screwdriver assortment including:
1 x
T-handle screwdriver with bit strip, 10 pcs and PH2 bit

RTCHSCRDRIV-SET-(T-HNDL)-6,35MM-12PCS

Quantity: 1 x
1/4" extension
1 x
1/4 extension

EXT-1/4IN-L150MM

Description:
150 mm
Quantity: 1 x
Magnetic bit holder
1 x
Magnetic bit holder

HOLD-BIT-SLEV/SNAPRG-L150MM

Quantity: 1 x
Flexible bit holder
1 x
Flexible bit holder

HOLD-BIT-QCCHUK-FLEX-L175MM

Quantity: 1 x
1 x
Reversible blade

REVBLDE-PH1/PH2

Description:
PH2
Quantity: 1 x
1 x
Reversible blade

REVBLDE-TX10/TX15

Description:
TX15
Quantity: 1 x
1 x
Reversible blade

REVBLDE-TX20/TX25

Description:
TX25
Quantity: 1 x
1 x
Reversible blade

REVBLDE-TX30/TX40

Description:
TX40
Quantity: 1 x
1 x
Reversible blade

REVBLDE-HEXSKT-SZ4/SZ5

Description:
5 mm
Quantity: 1 x
1 x
Reversible blade

REVBLDE-SL4,0/PZ2

Description:
Slot 6 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
Metal box Size 5
1 x
Metal box Size 5

METBOX-280X165X45-SZ5

Description: Empty
Quantity: 1 x
Foam insert for T-handle screwdriver assortment
1 x
Foam insert for T-handle screwdriver assortment

FMINRT-F.0613630400-L275XW160XH40MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information