Welcome to Würth Greece For trade customers only

T-handle 2-component hexagon drive

T-handle 2C hexagon drive
SCRDRIV-HNDL-T-HEXHD-6X265

Art.-no. 061311160
EAN 4065746615112

Prices and availability visible after login
T-handle 2-component hexagon drive

Art.-no. 061311160
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
Featuring an asymmetric 2-component handle for better grip and perfect power transmission

Optimal ergonomics


  • The concave shape of the T-handle enables comfortable working

  • The 2-component handle fits perfectly in the hand and reduces fatigue when working


Quickly find the correct driver size


  • The large, molded-in size symbol makes it easier to find the desired drive size


Speed and precision


  • The fast-turning zone with grooves and a slight collar results in increased working speed

  • Also prevents fingers from slipping


Always ready when you need it


  • The through hole lets you store the T-handle on a wall hook


Increased corrosion resistance


  • The matt chrome-plated socket wrench blade increases resistance to corrosion


Versatile


  • The socket wrench with internal hole is extremely versatile and particularly suitable for protruding threaded shanks
Application area

Ergonomically shaped handle

Fast turn zone

① Asymmetric 2-component handle for better grip and perfect power transmission
② Concave shape for optimal ergonomics
③ Large size symbols to quickly find the desired drive size
④ Through hole for storage on a wall hook
⑤ Fast turn zone with grooves and a lightweight collar for increased working speed and to prevent fingers from slipping
⑥ Matt chrome-plated socket wrench blade for increased corrosion resistance
⑦ Socket wrench with internal hole for protruding threaded shanks
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades

Material of handle

2-component plastic

Surface

Chrome plated

Width across flats

6 mm

Socket wrench external diameter

9 mm

Length (L1)

265 mm

Blade length (L2)

195 mm

Width (B)

93 mm

Handle width (T)

23.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information