Welcome to Würth Greece For trade customers only

T-handle 2-component hexagon drive

T-handle 2C hexagon drive
SCRDRIV-HNDL-T-HEXHD-13X265

Art.-no. 0613111130
EAN 4065746614931

Prices and availability visible after login
T-handle 2-component hexagon drive

Art.-no. 0613111130
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
Featuring an asymmetric 2-component handle for better grip and perfect power transmission

Optimal ergonomics


  • The concave shape of the T-handle enables comfortable working

  • The 2-component handle fits perfectly in the hand and reduces fatigue when working


Quickly find the correct driver size


  • The large, molded-in size symbol makes it easier to find the desired drive size


Speed and precision


  • The fast-turning zone with grooves and a slight collar results in increased working speed

  • Also prevents fingers from slipping


Always ready when you need it


  • The through hole lets you store the T-handle on a wall hook


Increased corrosion resistance


  • The matt chrome-plated socket wrench blade increases resistance to corrosion


Versatile


  • The socket wrench with internal hole is extremely versatile and particularly suitable for protruding threaded shanks
Application area

Ergonomically shaped handle

Fast turn zone

① Asymmetric 2-component handle for better grip and perfect power transmission
② Concave shape for optimal ergonomics
③ Large size symbols to quickly find the desired drive size
④ Through hole for storage on a wall hook
⑤ Fast turn zone with grooves and a lightweight collar for increased working speed and to prevent fingers from slipping
⑥ Matt chrome-plated socket wrench blade for increased corrosion resistance
⑦ Socket wrench with internal hole for protruding threaded shanks
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tightening screws and nuts, e.g. for repair and maintenance work in bicycle and motor vehicle applications, engine construction and/or industry and trades

Material of handle

2-component plastic

Surface

Chrome plated

Width across flats

13 mm

Socket wrench external diameter

18 mm

Length (L1)

265 mm

Blade length (L2)

195 mm

Width (B)

93 mm

Handle width (T)

23.5 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information