System insert, plastic, 4.4.1
System insert plastic 4.4.1
SYSINRT-4.4.1.-5COMP-VAR
Register now and access more than 125,000 products
- Two system inserts fit in system case 8.4.1
- Not compatible with transparent lid!
Datasheets(X)
System dimensions | 4.4.1 |
Width x depth x height (external dimension) | 335 x 231.25 x 54 mm |
Number of compartments | 5 PCS |
Compartment width x compartment depth x compartment height | 55 x 210 x 52 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!