Welcome to Würth Greece For trade customers only

System assortment 8.4.1, socket wrenches 3/8 inch VDE 24 pieces

Socket wrench set 3/8 inch VDE 8.4.1, 24 pcs
SKTWRNCH-SET-VDE-MIX-24PCS

Art.-no. 0965905417
EAN 4062856449224

Prices and availability visible after login
System assortment 8.4.1, socket wrenches 3/8 inch VDE 24 pieces

Art.-no. 0965905417

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

24 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

System assortment 8.4.1, socket wrenches 3/8 inch VDE 24 pieces including:
ELMO<SUP>®</SUP> two-pole voltage tester DUO
1 x
ELMO® two-pole voltage tester DUO

TEST-(MULTI-TEST-DUO)-(LCD-LED)-1000V

Description: Compact, user-friendly design – fits into any tool bag
Quantity: 1 x
VDE metric box-end wrench
1 x
VDE metric box-end wrench

RGSPN-VDE-8MM-OFFSET-164MM

Description:
8 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
VDE metric box-end wrench
1 x
VDE metric box-end wrench

RGSPN-VDE-10MM-OFFSET-174MM

Description:
10 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
VDE metric box-end wrench
1 x
VDE metric box-end wrench

RGSPN-VDE-12MM-OFFSET-184MM

Description:
12 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
VDE metric box-end wrench
1 x
VDE metric box-end wrench

RGSPN-VDE-13MM-OFFSET-205MM

Description:
13 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
VDE metric box-end wrench
1 x
VDE metric box-end wrench

RGSPN-VDE-14MM-OFFSET-205MM

Description:
14 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
VDE metric box-end wrench
1 x
VDE metric box-end wrench

RGSPN-VDE-17MM-OFFSET-221MM

Description:
17 mm
Especially suitable for electric and hybrid vehicles
Quantity: 1 x
VDE 3/8 inch extension
1 x
VDE 3/8 inch extension

EXT-VDE-3/8IN-167MM

Description:
167 mm
Insulated extension for working around live parts
Quantity: 1 x
VDE 3/8 inch ratchet
1 x
VDE 3/8 inch ratchet

RTCH-VDE-3/8IN-200MM

Description:
200 mm
Insulated reversible ratchet for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, long
1 x
VDE 3/8 inch socket wrench, metric, hexagon, long

SKTWRNCH-VDE-3/8IN-LONG-8MM

Description:
8 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, long
1 x
VDE 3/8 inch socket wrench, metric, hexagon, long

SKTWRNCH-VDE-3/8IN-LONG-10MM

Description:
10 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, short
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-8MM

Description:
8 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-10MM

Description:
10 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, short
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-12MM

Description:
12 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-13MM

Description:
13 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-14MM

Description:
14 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
1 x
VDE 3/8 inch socket wrench, metric, hexagon, short

SKTWRNCH-VDE-3/8IN-6PT-17MM

Description:
17 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, metric, hexagon, long
1 x
VDE 3/8 inch socket wrench, metric, hexagon, long

SKTWRNCH-VDE-3/8IN-LONG-12MM

Description:
12 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
VDE 3/8 inch socket wrench, hexagon socket
1 x
VDE 3/8 inch socket wrench, hexagon socket

SKTWRNCH-VDE-3/8IN-HEX-4MM

Description:
4 mm
Insulated socket, suitable for working around live parts
Quantity: 1 x
Insulating caps 3.5 kV
3 x
Insulating caps 3.5 kV

INSUCAP-80MM-3,5KV

Description:
8-14 mm
Supplied in tool case specifically for electrical and hybrid vehicles
Quantity: 3 x
2 x
Electrical insulating tape

INSUTPE-EL-RED-15MMX10M

Description:
Red
For insulating, repairing and marking electrical cables and securing cable harnesses etc.
Quantity: 2 x
System insert 8.4.1 socket wrenches 3/8 inch VDE
1 x
System insert 8.4.1 socket wrenches 3/8 inch VDE

SYSINRT-F.0965905417

Description: Empty, for assortment, art. no. 0965905417
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information