Welcome to Würth Greece For trade customers only

System assortment 8.4.1, socket wrench 3/8 inch

Socket wrench set 3/8 inch 8.4.1, 42 pieces
SKTWRNCH-SET-3/8IN-42PCS

Art.-no. 0965905101

EAN 4061975166562

Prices and availability visible after login
System assortment 8.4.1, socket wrench 3/8 inch

Art.-no. 0965905101

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

42 pieces

Compatible with all ORSY system products


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes are marked on the insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for ORSY systems (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

42 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

System assortment 8.4.1, socket wrench 3/8 inch including:
1 x
Reversible ratchet 3/8 inch with turntable switching

RTCH-3/8IN-72TEETH-L175MM

Description:
Length: 175 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS8

Description:
8 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS9

Description:
9 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS11

Description:
11 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS12

Description:
12 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS15

Description:
15 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS21

Description:
21 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS8

Description:
8 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS21

Description:
21 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L75MM

Description:
75 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
3/8 inch cardan joint

CRDNJNT-3/8IN

Description:
Length: 55 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E5

Description:
E5; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E6

Description:
E6; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E7

Description:
E7; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E8

Description:
E8; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E10

Description:
E10; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E11

Description:
E11; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E12

Description:
E12; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E14

Description:
E14; Length: 26 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX15

Description:
TX15; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX20

Description:
TX20; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX25

Description:
TX25; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX27

Description:
TX27; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX30

Description:
TX30; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX40

Description:
TX40; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX45

Description:
TX45; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX50

Description:
TX50; Length: 50.5 mm
Quantity: 1 x
System insert 8.4.1, socket wrench assortment 3/8 inch
1 x
System insert 8.4.1, socket wrench assortment 3/8 inch

SYSINRT-F.0965905101

Description: Empty, for assortment, art. no. 0965905101
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information