Welcome to Würth Greece For trade customers only

System assortment 8.4.1, socket wrench 3/8 + 1/4 inch 91 pieces

Socket wrench set 3/8+1/4 inch 8.4.1, 91 pcs
SKTWRNCH-SET-MIXED-1/4+3/8IN-91PCS

Art.-no. 0965905903

EAN 4056807712529

Prices and availability visible after login
System assortment 8.4.1, socket wrench 3/8 + 1/4 inch 91 pieces

Art.-no. 0965905903

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Compatible with all products of the ORSY system world


Uniform grid dimensions



Attractive carbon finish


Insert made from high-quality plastic in attractive carbon finish for improved robustness, stability and easy cleaning



Find the correct tools quickly and easily


Tool sizes marked on insert.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for the ORSY system world (e.g. system case, workshop trolley, ORSY®BULL boxes, ORSY shelves)

Number of pieces in assortment/set

91 PCS

Size foam section

8.4.1

Width x height x depth

462 x 38 x 335 mm

Decor

Carbon appearance

System assortment 8.4.1, socket wrench 3/8 + 1/4 inch 91 pieces including:
1 x
1/4 inch ratchet with turntable switching

RTCH-1/4IN-72TEETH-135MM

Quantity: 1 x
1 x
Reversible ratchet 3/8 inch with turntable switching

RTCH-3/8IN-72TEETH-L175MM

Description:
Length: 175 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5

Description:
5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS6

Description:
6 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS7

Description:
7 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS8

Description:
8 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS9

Description:
9 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS10

Description:
10 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS11

Description:
11 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS12

Description:
12 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS13

Description:
13 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS14

Description:
14 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 inch socket wrench insert, metric short

SKTWRNCH-1/4IN-SHORT-HEX-WS5,5

Description:
5.5 mm; Length: 22 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS6

Description:
1/4 inch; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS7

Description:
7 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS8

Description:
8 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS9

Description:
9 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS10

Description:
10 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS11

Description:
11 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS12

Description:
12 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS13

Description:
13 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 socket wrench insert metric, long

SKTWRNCH-1/4IN-LONG-HEX-WS14

Description:
14 mm; Length: 50 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L100MM

Description:
100 mm
Quantity: 1 x
1 x
1/4 inch extension

EXT-1/4IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
1/4 inch cardan joint

CRDNJNT-1/4IN

Description:
Tip type: Outer square
Quantity: 1 x
1 x
1/4 connector

CON-(1/4-3/8IN)

Description:
Length: 24 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS8

Description:
8 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS9

Description:
9 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS11

Description:
11 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS12

Description:
12 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS15

Description:
15 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS21

Description:
21 mm
Quantity: 1 x
1 x
3/8 inch socket wrench insert metric, hexagon, short

SKTWRNCH-3/8IN-SHORT-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS8

Description:
8 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS9

Description:
9 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS10

Description:
10 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS11

Description:
11 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS12

Description:
12 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS13

Description:
13 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS14

Description:
14 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS15

Description:
15 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS16

Description:
16 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS17

Description:
17 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS18

Description:
18 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS19

Description:
19 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS21

Description:
21 mm
Quantity: 1 x
1 x
3/8-inch socket wrench insert, metric long

SKTWRNCH-3/8IN-LONG-HEX-WS22

Description:
22 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L75MM

Description:
75 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L125MM

Description:
125 mm
Quantity: 1 x
1 x
3/8 inch extension

EXT-3/8IN-L250MM

Description:
250 mm
Quantity: 1 x
1 x
3/8 inch cardan joint

CRDNJNT-3/8IN

Description:
Length: 55 mm
Quantity: 1 x
1 x
3/8 connector

CON-3/8IN-(3/8-1/4IN)

Description:
1/4 inch; Length: 27 mm
Quantity: 1 x
1 x
1/4-inch angled extension

ANGLEXT-1/4IN

Description:
75 mm
Quantity: 1 x
1/4-inch socket wrench insert, TX head for external TX screws
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E4

Description:
E4
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E5

Description:
E5
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E6

Description:
E6
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E7

Description:
E7
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E8

Description:
E8
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E10

Description:
E10
Quantity: 1 x
1 x
1/4-inch socket wrench insert, TX head for external TX screws

SKTWRNCH-1/4IN-EXTX-E11

Description:
E11
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX8

Description:
TX8
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX9

Description:
TX9
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX10

Description:
TX10
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX15

Description:
TX15
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX20

Description:
TX20
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX25

Description:
TX25
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4IN-INTX-TX30

Description:
TX30
Quantity: 1 x
1 x
1/4-inch socket wrench insert for TX screws

SKTWRNCH-1/4ZO-INTX-TX40

Description:
TX40
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E5

Description:
E5; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E6

Description:
E6; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E7

Description:
E7; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E8

Description:
E8; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E10

Description:
E10; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E11

Description:
E11; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E12

Description:
E12; Length: 26 mm
Quantity: 1 x
1 x
3/8 socket wrench insert for external TX screws, short

SKTWRNCH-3/8IN-EXTX-E14

Description:
E14; Length: 26 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX15

Description:
TX15; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX20

Description:
TX20; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX25

Description:
TX25; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX27

Description:
TX27; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX30

Description:
TX30; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX40

Description:
TX40; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX45

Description:
TX45; Length: 50.5 mm
Quantity: 1 x
1 x
3/8-inch socket wrench for TX screws, short

SKTWRNCH-3/8IN-INTX-TX50

Description:
TX50; Length: 50.5 mm
Quantity: 1 x
System insert 8.4.1, socket wrench 3/8 + 1/4 inch
1 x
System insert 8.4.1, socket wrench 3/8 + 1/4 inch

SYSINRT-F.0965905903

Description: Empty, for assortment, art. no. 0965905903
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information