Swivel hasp
Staple hasp stainless steel A4
STPLHASP-SST-A4-L75MM
Art.-no. 5176053019
EAN 4056807168999
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Limb length | 75 mm |
Width | 25.5 mm |
Eye plate length | 26.3 mm |
Eye plate width | 25.5 mm |
Eye plate height | 20 mm |