Welcome to Würth Greece For trade customers only

Swivel hasp

Staple hasp stainless steel A2
STPLHASP-SST-A2-L100MM

Art.-no. 5176053020
EAN 4056807169002

Prices and availability visible after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2

Surface

Plain

Limb length

78 mm

Width

28 mm

Eye plate length

32 mm

Eye plate width

30 mm

Eye plate height

19 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information