Welcome to Würth Greece For trade customers only

Swivel carabiner

Swivel spring bolt hook stainless steel A4 plain
KARABHOK-SWIVEL-A4-L62MM

Art.-no. 0526001903

EAN 4056807168319

Prices and availability visible after login
Swivel carabiner

Art.-no. 0526001903

Prices and availability visible after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain A4 stainless steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

64 mm

Thickness (d3)

3 mm

Internal diameter 2 (d2)

11 mm

Material

Stainless steel A4

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information