Sweatshirt IDAHO
Sweatshirt IDAHO
SWEATSHIRT GREY 3XL WURTH
Art.-no. 9500000528
EAN 4056807032498
Register now and access more than 125,000 products
Datasheets(X)
Colour | Grey |
Size | 3XL |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with medium temperature. Max 150º C |