Sweatshirt IDAHO
Sweatshirt IDAHO
SWEATSHIRT BLACK S WURTH
Art.-no. 9500000516
EAN 4056807032344
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | S |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with medium temperature |