Welcome to Würth Greece For trade customers only

Sweatshirt IDAHO

Sweatshirt IDAHO
SWEATSHIRT BLACK M WURTH

Art.-no. 9500000517

EAN 4056807032351

Prices and availability visible after login
Sweatshirt IDAHO

Art.-no. 9500000517

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Black

Size

M

Material

70% cotton, 30% polyester

Fabric weight per m2

300

Washable at

30°C

Care instruction

Do not bleach, Do not tumble dry, Ironing with medium temperature

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information