Sweatshirt IDAHO
Sweatshirt IDAHO
SWEATSHIRT BLACK L WURTH
Art.-no. 9500000518
EAN 4056807032375
Register now and access more than 125,000 products
Datasheets(X)
Colour | Black |
Size | L |
Material | 70% cotton, 30% polyester |
Fabric weight per m2 | 300 |
Washable at | 30°C |
Care instruction | Do not bleach, Do not tumble dry, Ironing with medium temperature. Max 150º C |