Welcome to Würth Greece For trade customers only

Sweatshirt GHOST

Sweatshirt GHOST
WRKSWSHIRT-GHOST-GREY-MELANGE-3XL

Art.-no. 9501019153
EAN 4099618728730

Prices and availability visible after login
Sweatshirt GHOST

Art.-no. 9501019153

Prices and availability visible after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey-melange

Size

3XL

Material

65% polyester, 35% cotton

Fabric weight per m2

270 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information